Skip Content

TP
PROTO

Gray Industrial Premium Side Cabinet, 34" H X 19" W X 25-1/4" X D, Number of Drawers: 5

  • Item # 48VA46
  • My Part #
  • Mfr. Model # J551934-5DG-SC
  • Catalog Page # 776
  • Catalog Group # J4823
  • UNSPSC # 24112401
Side Cabinet,Gray,19 in. W,5 Drawers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,567.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 193.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium Side Cabinet by Proto® features fully extending recessed drawer pulls made of brushed aluminum for added drawer rigidity. Adjustable drawer detents ensure drawers stay shut when box is locked. Features ball bearing track slides and heavy-duty locks with tubular key. Vinyl top and drawer liners are included.

View More

Technical Specs

  • Item Side Cabinet
  • Series 550
  • Tool Box Duty Rating Industrial Premium
  • Width 19"
  • Depth 25-1/4"
  • Height 34"
  • Number of Drawers 5
  • Color Gray
  • Drawer Color Gray
  • Drawer Capacity 250 lb.
  • Drawer Slides Ball Bearing
  • Finish Gloss
  • Storage Capacity 7734 cu. in.
  • Material Steel
  • Gauge 14, 16, 18
  • Configuration 13-7/16" W Center Bank: (1) 23" D x 1-3/4" H, (3) 23" D x 4" H, (1) 23" D x 11" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Aluminum, Full-Width
  • Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
  • For Use With Mfr. No. J558846-22DG, J558846-20DG, J558846-18DG-PD, J558846-18DG, J558846-13DG, J557843-20DG, J556646-12DG, J556646-11DG, J555041-10DGPD, J555041-12DG, J555041-10DG, J555041-8DG-2S, J555041-8DG-1S, J555041-7DG-1S, J553441-8DG, J553441-7DG, J553441-6DG
  • Includes (2) Keys, Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.