Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTO

1/4" Fixed Micrometer Torque Wrench, 11-11/16"L, 40 to 200 in.-lb.

  • Item# 4LY23
  • Mfr. Model# J6061C
  • Catalog Page# 818
  • UNSPSC# 27111715
1/4" Fixed Micrometer Torque Wrench, 11-11/16"L, 40 to 200 in.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $196.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® micrometer torque wrench is manufactured to meet standard industrial torque applications in general industry, heavy equipment, and maintenance. Manually load the torque wrench for calibration.

View More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Ratcheting No
  • Calibration Certificate Included No
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Secondary Scale Range 5.7 to 23.7 Nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11-11/16"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Min. Arc Swing 15 Degrees
  • Setting Automatic Reset
  • Min. Number of Cycles 50,000
  • Material Chrome Vanadium Steel
  • Handle Knurled with Screw-on End Cap
  • Standards ASME B107.14M
  • Includes Molded Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.