ST
PROTO

End Cutting Nippers,4 1/2 in Overall Length,1 1/8 in Jaw Length,7/16 in Jaw Width

  • Item # 10G686
  • My Part #
  • Mfr. Model # J2836SCMP
  • Catalog Page # 842
  • UNSPSC # 27112114
End Cutting Nippers,4 1/2 in Overall Length,1 1/8 in Jaw Length,7/16 in Jaw Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Nippers and Nibblers


$37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Proto® Miniature End-Cutting Nippers Pliers are hot-drop forged with a high-polish finish for high strength and easy cleaning; hardened and tempered jaws provide excellent strength and durability. Dual leaf spring design keeps the jaws open for quick use.

• Slip-resistant Electro-Static Discharge (ESD) cushioned grips
• For use in limited access or confined areas

View More

Technical Specs

  • Item End Cutting Nippers
  • Overall Length 4 1/2 in
  • Tip Width 1 1/2 in
  • Jaw Length 1 1/8 in
  • Jaw Width 7/16 in
  • Cutting Edge Yes
  • Cutting Capacity/Material 7/16 in
  • Handle Type Dipped
  • Handle Color Red
  • Material Steel
  • Spring Return No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products