Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Torque Tester, 5 to50 ft-lb, 6 In L, 6 In W

  • Item# 4NAK4
  • Mfr. Model# J6474
  • Catalog Page# 1002
  • UNSPSC# 27111715
Torque Tester,5 to50 ft-lb,6 In L,6 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,588.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® torque tester to test all types of torque wrenches and screwdrivers in settings where full scale calibration is needed or where a quick Pass/Fail check is required. 3 operating modes: track mode, peak hold, and first peak (for use with click-type torque wrenches). Fast sampling rate helps maintain high accuracy during torque applications. Each tester is built with a male square drive adapter, but includes a female-to-female adapter. Includes NIST traceable certification. Meets or exceeds requirements set forth in ASME B107.29.

View More

Technical Specs

  • Item Electronic Torque Tester
  • Drive Size 3/8"
  • Torque Range 5 to 50 ft.-lb.
  • Calibrates Torque Wrenches and Torque Screwdrivers
  • Measuring Units in.-lb., ft.-lb., Nm
  • Accuracy +/-1% Of Torque Reading CW/CCW @ 10 to 100% Of Full Scale
  • Power Source 9V Battery
  • Visual/Audible Indicators Yellow, Green and Red Light, Beep
  • Display LCD
  • Features Display Rotates For Viewing At Almost Any Angle
  • Length 6"
  • Width 6"
  • For Use With Torque Wrenches
  • Includes Female-to-Female Square Drive Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.