Skip Content

DG
PROTO

Drawer,3 1/8 In W

  • Item # 1Q513
  • My Part #
  • Mfr. Model # J33701
  • Catalog Page # N/A
  • UNSPSC # 24112401
Drawer,3 1/8 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drawer
  • Type 3 1/8"
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None