Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Double Face Sledge Hammer, 3 lb. Head Weight, 1-7/8" Head Width, 14" Overall Length

  • Item# 3R517
  • Mfr. Model# J1434G
  • Catalog Page# N/A
  • UNSPSC# 27111602
Double Face Sledge Hammer, 3 lb. Head Weight, 1-7/8" Head Width, 14" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Use the durable PROTO® double-faced sledge hammer for striking metal, concrete, and stone. The strong fiberglass handle with slip-resistant cushion grip.

View More

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 3 lb.
  • Overall Length 14"
  • Handle Material Fiberglass
  • Handle Design Slip Resistant Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Face Diameter 1-7/8"
  • Head Width 1-7/8"
  • Head Length 4-1/2"
  • Head Color Black
  • Handle Color Black/Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms