ST
PROTO

Dead Blow Hammer, 15 oz Head Weight, Urethane over Steel Handle Material

  • Item # 26X084
  • My Part #
  • Mfr. Model # J57-530
  • Catalog Page # N/A
  • UNSPSC # 27111602
Dead Blow Hammer, 15 oz Head Weight, Urethane over Steel Handle Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Dead Blow Hammers


$33.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Top welded handle-to-head assembly adds extra durability and safety.
• Hot urethane Uni-Cast construction outlasts all other soft face striking tools. Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges.
• Handle is reinforced with solid steel shaft for greater strength safety.
• Top of head molded with a flat surface.
• Dual head design (Standard Dead Blow and Slim-line heads).
• Comfortable dual molded grip.

View More

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Urethane over Steel
  • Head Weight 15 oz
  • Face Diameter 1 5/8 in
  • Handle Material Urethane over Steel
  • Overall Length 12 in
  • Tether Style Tether Capable
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Orange
  • Head Color Orange
  • Head Length 4 in
  • Features Slimline
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products