Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PROTO

Curved Top Jaw, V Bottom Jaw Locking Pliers, Jaw Capacity: 2-5/32", Jaw Length: 2-5/32"

  • Item # 10G674
  • My Part #
  • Mfr. Model # J281XL
  • Catalog Page # 838
  • UNSPSC # 27112115
Curved Top Jaw, V Bottom Jaw Locking Pliers, Jaw Capacity: 2-5/32", Jaw Length: 2-5/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® locking pliers is a versatile tool for gripping round, flat, and large objects. Multiple uses–ideal for plumbers and welders. Jaw configuration combines straight, curved, and convex profiles.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Locking Pliers
  • Item Locking Plier
  • Plier Jaw Style Curved Top Jaw, V Bottom Jaw
  • Jaw Capacity 2-5/32"
  • Jaw Length 2-5/32"
  • Jaw Thickness 1/2"
  • Jaw Width 1/2"
  • Overall Length 9-27/32"
  • Handle Type Plain
  • Jaw Release Lever Spring Loaded Release Lever
  • Wire Cutter No
  • Screw Mechanism Screw Bolt w/ Locking Nut
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Alloy Steel
  • Finish Black Epoxy
  • Features Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.