Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

40" x 20" Creeper with 6 Wheels and 400 lb. Load Capacity

  • Item# 6RKV1
  • Mfr. Model# JFC400SPI
  • Catalog Page# 1238
  • UNSPSC# 24101508
40" x 20" Creeper with 6 Wheels and 400 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $213.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 40" heavy-duty creeper.
• Full-size, comfortable, and tough.
• 400 lbs. capacity; sturdy and reliable for the most brutal shop environments.
• 1/2" ground clearance / 2" minimum height allows user to perform services beneath very low profile vehicles.
• Six 3" industrial grade casters for easy movement on rough shop floors.
• 1-1/2" powder coated steel constructed frame.

View More

Technical Specs

  • Item Creeper
  • Features Spider Style Creeper
  • Load Capacity 400 lb.
  • Length 40"
  • Width 20"
  • Height 3"
  • Frame Material Steel
  • Caster Size 3"
  • Caster Type Industrial
  • Number of Wheels 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great product for what i am using it for. it is real sturdy and moves easily. October 9, 2013
  • 2015-09-08T19:50:34.423-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6RKV1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.