Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

8-Piece Antislip Combination Wrench Set, SAE, Range of Lengths: 2-7/8" to 4-5/8", Points: 6

  • Item# 2KGJ4
  • Mfr. Model# J1200EF
  • Catalog Page# N/A
  • UNSPSC# 27111713
8-Piece Antislip Combination Wrench Set, SAE, Range of Lengths: 2-7/8" to 4-5/8", Points: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Each wrench in the Proto® combo wrench set has a 6-point box end for large wrench to fastener contact area. This contact helps prevent rounding of the fastener. The 15° angled offset box end helps keep the shank free of obstructions. The compact shank design and short length allow easy access in tight or confined spaces. Standard open end. Slip-resistant grip. Corrosion-resistant satin finish.

View More

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Antislip
  • SAE or Metric SAE
  • Number of Pieces 8
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8"
  • Range of Lengths 2-7/8" to 4-5/8"
  • Includes Vinyl Pouch
  • Finish Satin
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms