Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

9-Piece Antislip Combination Wrench Set, Metric, Range of Lengths: 5-29/32 to 11-1/32", Points: 6

  • Item# 1AKN9
  • Mfr. Model# J1200MHASD
  • Catalog Page# 1006
  • UNSPSC# 27111713
9-Piece Antislip Combination Wrench Set, Metric, Range of Lengths: 5-29/32 to 11-1/32", Points: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $120.60 / each Offer Ends 09/30/16

Price $225.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each wrench in the Proto® combo wrench set has a 6-point box end for large wrench to fastener contact area. This contact helps prevent rounding of the fastener. The box end uses the TorquePlus™ system. Antislip design (ASD) open end. Slip-resistant grip. Corrosion-resistant satin finish.

View More

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Antislip
  • SAE or Metric Metric
  • Number of Pieces 9
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Range of Lengths 5-29/32 to 11-1/32"
  • Includes Vinyl Pouch
  • Finish Satin
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.