Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTO

14-Piece Antislip Combination Wrench Set, SAE, Range of Lengths: 6 to 16-7/8", Points: 12

  • Item# 1AKN0
  • Mfr. Model# J1200FBASD
  • Catalog Page# 825
  • UNSPSC# 27111713
14-Piece Antislip Combination Wrench Set, SAE, Range of Lengths: 6 to 16-7/8", Points: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $492.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each wrench in the Proto® combo wrench set has a 12-point box end for fine indexing, helping to improve speed and access. The box end uses the TorquePlus™ system. Fits 4-, 6-, and 12-point fasteners. Antislip design (ASD) open end. Nonreflective black oxide finish for use where nonplated tools are required.

View More

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Antislip
  • SAE or Metric SAE
  • Number of Pieces 14
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
  • Range of Lengths 6 to 16-7/8"
  • Includes Vinyl Pouch
  • Finish Black Oxide
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.