ST
PROTO

Ratcheting Box End Wrench Set, Metric, Number of Pieces: 7, Number of Points: 6, 12

  • Item # 4LT82
  • My Part #
  • Mfr. Model # J1180MA
  • Catalog Page # 787
  • UNSPSC # 27111705
Ratcheting Box End Wrench Set, Metric, Number of Pieces: 7, Number of Points: 6, 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® reversible wrench set features double box end, reversible wrenches. Reversing switch lever allows for changes in turning direction. Wrenches self-align with fastener. The 6-point box end allows larger wrench to fastener contact which prevents rounding of the fastener. 25° offset box end helps keep shank clear of obstructions. Fits 4-, 6-, and 12-point fasteners. Polished, corrosion-resistant finish.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Ratcheting Box End Wrench
  • Reversing Yes
  • SAE or Metric Metric
  • Number of Points 12,6
  • Insulated No
  • Number of Pieces 7
  • Offset 25 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 13mm, 12mm, 14mm, 15mm, 17mm, 16mm, 18mm, 19mm, 21mm
  • Finish Full Polish Chrome
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.