Skip Content

ST
PROTO

Bolt/Stud/Screw Extractor Set,10 PC

  • Item # 2TJ52
  • My Part #
  • Mfr. Model # J69X00
  • Catalog Page # N/A
  • UNSPSC # 27111709
Bolt/Stud/Screw Extractor Set,10 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® bolt/stud/screw extractor set makes it easy to remove rusted, rounded, or damaged nuts and bolts. Use in combination with other drive tools (ratchets, adjustable wrenches, sockets, or combination wrenches) to help reach fasteners in difficult locations. Each working end has a helical shaped flute that helps grip rounded fasteners, round head bolts, and pan head screws. Use on SAE or metric fasteners. Through-hole design allows access to fasteners at the end of long bolts or studs.

View More

Technical Specs

  • Item Bolt/Stud/Screw Extractor Set
  • Number of Pieces 10
  • Screws 1/4-5/8" & 7-16mm
  • Drive Size (In.) 1/4
  • Features Thru-Hole Design, Most Sockets Can Turn Multiple Fastener Sizes w/Wrenches, Sockets Or Pliers
  • Includes 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.