Skip Content

NC
PROTO

Black Toolbox Mat, PVC, 48" Length, 48" Width

  • Item # 53GL69
  • My Part #
  • Mfr. Model # J95040
  • Catalog Page # N/A
  • UNSPSC # 24112401
Toolbox Mat,48" L,48" W,1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.414 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toolbox Mat
  • Type Non-Slip
  • Length 48"
  • Width 48"
  • Thickness 1/2"
  • Height 1/2"
  • Material PVC
  • Color Black
  • Finish PVC
  • Pattern Flat
  • Features Detachable Safety Sign with Reflecting Band on The Edges, Place to Put A4 Paper and A Hook to Add Different Safety Signs, Protect Surface From Water, Oil, Fluids and Washable, Allows Comfort At Work, Makes Kneepads Unnecessary, Easy to Carry With A Padded Shoulder Strap and A Comfort Handle, Internal Elastic Loops for Storing Tools, Can Carry Up to 5 Kg. of Debris Accessories
  • For Use With Proto Toolbox
  • Includes Drawstring Bag, (2) Tent Signs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.