Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROTO

Black Heavy Duty Side Cabinet, 35" H X 15" W X 18" X D, Number of Drawers: 9

  • Item # 19C551
  • My Part #
  • Mfr. Model # J441535-9BK-SC
  • Catalog Page # 741
  • Catalog Group # H2311
  • UNSPSC # 24112401
Black Heavy Duty Side Cabinet, 35" H X 15" W X 18" X D, Number of Drawers: 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Side Cabinet
  • Series 440SS
  • Tool Box Duty Rating Heavy Duty
  • Width 15"
  • Depth 18"
  • Height 35"
  • Number of Drawers 9
  • Color Black
  • Drawer Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Gloss
  • Storage Capacity 4837 cu. in.
  • Load Rating 450 lb.
  • Material Steel
  • Gauge 20 to 22
  • Configuration 11-1/8" W Center Bank: (6) 16-1/18" D x 1-7/8" H, (2) 16-1/8" D x 3-15/16" H, (1) 16-1/8" D x 8-1/16" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Side, Folding
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • For Use With 44 Series Roller Cabinets
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms