DV
PROTO

Bit Socket, 1/4 In Dr, 7/32 In, Std

  • Item # 19ZA89
  • My Part #
  • Mfr. Model # J47707/32B
  • Catalog Page # N/A
  • UNSPSC # 27111704
Bit Socket, 1/4 In Dr, 7/32 In, Std close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 1/4" Drive SAE Hex Socket Bit features professional-quality chrome vanadium construction, and is ideal for industrial, mechanical applications. The heat-treated alloy helps provide wear resistance, which minimizes distortion and helps contribute to long life. It also features a fully polished chrome finish to help resist corrosion. The hex opening allows the bit holder to take the torque load.

View More

Technical Specs

  • Item Socket Bit
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Overall Length 1-1/2"
  • Socket Depth Standard
  • Material Alloy Steel
  • Finish Chrome
  • Number of Points 6
  • Features Hex Opening to Hold the Bit Allowing the Bit Holder to Take the Full Load of Torque; Made of Heat-Treated Alloy Steel; Polished Chrome Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms