Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTO

Battery Charger, 6/12/24V, 65A

  • Item# 6RKL3
  • Mfr. Model# JFEH6006
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery Charger,6/12/24V,65A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,146.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® battery charger indoors or out. Patented "Stop/Go Light". Automatic 90-min. timer with hold position. AC and DC circuit overload protected. Fan cooled.

View More

Technical Specs

  • Item Battery Charger
  • UL Rated Amps 6V 75A
  • UL Rated Amps 12V 65A
  • UL Rated Amps 24V 30A
  • UL Rated Amps Start 455A
  • Cranking Amps 255A
  • Amps 75/65/30A
  • Amp Hours 0
  • Peak Amps 455A
  • Taper to Amps .45
  • Voltage Rating 6/12/24V
  • Manual (M)/Automatic (A) M
  • Charge Time 6V 0 to 2 hr.
  • Charge Time 12V 0 to 2 hr.
  • Charge Time 24V 0 to 2 hr.
  • Avg. Charge Time 6V High 0 to 2 hr.
  • Avg. Charge Time 12V Low 0 to 2 hr.
  • Avg. Charge Time 12V High 0 to 2 hr.
  • Lead Size 7 ft.
  • AC Cord Length 6-1/2 ft.
  • Input 110VAC
  • Overall Width 16"
  • Overall Height 30"
  • Overall Depth 17"
  • Application Flooded Acid Batteries
  • Cable Gauge 4 AWG
  • Cable Length 7 ft.
  • Test Feature Rubber Wheel, Tubular Handle and Clamp Bar
  • Timer Automatic
  • Material Steel and Copper
  • Standards UL, cUL, CSA Listed
  • Includes Rubber Wheel, Tubular Handle and Clamp Bar
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: CA and OR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.