Skip Content

DV
PROTO

Ball Pein Hammer, Head Weight (Oz.) 24.0, Hardwood Handle, Overall Length (In.) 15

  • Item # 3R489
  • My Part #
  • Mfr. Model # J1324PD
  • Catalog Page # N/A
  • UNSPSC # 27111602
Ball Pein Hammer,24 Oz,Hardwood Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The PROTO® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.

View More

Technical Specs

  • Item Ball Pein Hammer
  • Head Weight (Oz.) 24.0
  • Handle Hardwood
  • Overall Length (In.) 15
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Dia. (In.) 1-13/32
  • Head Material Drop Forged Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms