ST
PROTO

Automatic Portable Power Source, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 6RKL4
  • My Part #
  • Mfr. Model # JFE5120
  • Catalog Page # 927
  • UNSPSC # 26111704
Automatic Portable Power Source,  For Battery Voltage 12,  Handheld Portable,  Boosting close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Portable Power and Jump Starters


$130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.

Product Details

• Built-in battery charger (accepts standard 110v extension cords) with automatic overcharge protection.
• Built-in removable flashlight.
• 27" #4 AWG cables with full-size clamps.
• 9 amp-hour battery.
• Lightweight.
• 12v DC power socket to power accessories.

View More

Technical Specs

  • Item Portable Power Source
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Boosting
  • Boost Amps @ Voltage 900A/250A @ 12V
  • Cold Cranking Amps @ Voltage 9A @ 12V
  • Automatic/Manual Automatic
  • Amp Hours 9Ah
  • Charge Type Manual On/Off
  • AC Cord Length 7 ft.
  • Overall Width 7-1/2"
  • Overall Height #4 AWG
  • Overall Depth 27"
  • Cable Gauge #4 AWG
  • Cable Length 27"
  • Test Feature Jump Starter, Wall Charger
  • Includes Jump Starter, Wall Charger
  • Indoor / Outdoor Indoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA, and OR.