Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PROTO

Open End Wrench Set, SAE, Number of Pieces: 13, Satin Finish, Insulated: Yes

  • Item # 1AKT6
  • My Part #
  • Mfr. Model # J3200C
  • Catalog Page # N/A
  • UNSPSC # 27111714
Open End Wrench Set, SAE, Number of Pieces: 13, Satin Finish, Insulated: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each wrench in this set is complete with a satin finish, which provides corrosion resistance and a slip resistant grip. The 15° and 60° angle heads combine with the same opening size on both ends allows the wrench to be used in four different turning angles.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Open End Wrench
  • Reversing No
  • SAE or Metric SAE
  • Number of Pieces 13
  • Insulated Yes
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 13/64", 15/64", 15/64", 13/64", 7/32", 1/4", 1/4", 7/32", 9/32", 5/16", 5/16", 9/32", 11/32", 3/8", 3/8", 11/32"
  • Head Angle 15 Degrees and 60 Degrees
  • Range of Lengths 3 to 5-1/2"
  • Finish Satin
  • Includes Vinyl Pouch, Point File, Screwdrivers, Screw Starter, Pliers And Ignition Gauge Set
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.