Skip Content
ST
PROTO

Angle Open End Wrench Set, SAE, Number of Pieces: 9, Head Angle: 15 and 60°

  • Item # 1AKT4
  • Mfr. Model # J3200D
  • Catalog Page # N/A
  • UNSPSC # 27111706
Angle Open End Wrench Set, SAE, Number of Pieces: 9, Head Angle: 15 and 60° close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $88.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The satin finish on these wrenches provides corrosion resistance and a slip resistant grip. Their 15° and 60° angle heads, combined with the same opening size on both ends, allow the wrench to be used in four different turning angles. Standard open end wrench configuration.

View More

Technical Specs

  • Item Angle Open End Wrench Set
  • Number of Pieces 9
  • SAE or Metric SAE
  • Head Angle 15 and 60 Degrees
  • Wrenches Included 13/64 x 15/64, 15/64 x 13/64, 7/32 x 1/4, 1/4 x 7/32, 9/32 x 5/16, 5/16 x 9/32, 11/32 x 3/8, 3/8 x 11/32"
  • Range of Lengths 3 to 5-1/2"
  • Finish Satin
  • Includes Vinyl Pouch, Midget Pliers
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.