ST
PROTO

Adj. Pin Spanner Wrench, L 8-1/8 in.

  • Item # 1FJ41
  • My Part #
  • Mfr. Model # JC495
  • Catalog Page # 796
  • UNSPSC # 27111726
Adj. Pin Spanner Wrench, L 8-1/8 in. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Wrenches~Spanner Wrenches


$46.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Proto® adjustable pin spanner wrench for tightening side slot nuts on collars, lock nuts, and bearings. The precision machined pin provides engagement with side holes or slots. Nonreflective black oxide finish.

View More

Technical Specs

  • Item Adjustable Pin Spanner Wrench
  • Capacity 1-1/4 to 3"
  • Overall Length 8-1/8"
  • Pin Dia. 1/4"
  • Pin Length 7/32"
  • Wrench Material Alloy Steel
  • Finish Black Oxide
  • Application Servicing Collars and Lock Nut Rings
  • Standards Federal Specification GGG-W-665B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products