Skip Content

C3
PROTO

85mm Slugging Wrench, Metric, Offset, Number of Points: 12

  • Item # 1APW4
  • My Part #
  • Mfr. Model # JHD085M
  • Catalog Page # 796
  • UNSPSC # 27111714
Slugging Wrench,Offset,85mm,17-23/64 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $347.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® slugging wrench is designed for heaving use in close quarters where a hammer or sledge is necessary to loosen frozen nuts or set large fasteners. Fits most 4, 6 and 12 point fasteners. High-strength rectangular design withstands heavy sledging and transmits power more effectively to fastener. 12-point box end opening is designed to remain on fastener when wrench is struck. The heavy box walls provide greater torque transmission. Straighter handle design resists springing and nut turns. Nonreflective black oxide finish.

View More

Technical Specs

  • Item Slugging Wrench
  • Handle Type Offset
  • SAE or Metric Metric
  • Number of Points 12
  • Nominal Size 85mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 17-23/64"
  • Offset 1-27/32"
  • Head Thickness 2-1/64"
  • Finish Black Oxide
  • Standards Federal Specification GGG-W-636E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.