Skip Content

ST
PROTO

8" Locking Sheet Metal Clamp, 3/8" Max. Opening, 1-3/4" Throat Depth

  • Item # 10G682
  • My Part #
  • Mfr. Model # J260XL
  • Catalog Page # N/A
  • UNSPSC # 27112115
8" Locking Sheet Metal Clamp, 3/8" Max. Opening, 1-3/4" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Wide jaw profile to allow powerful grip on large thin surfaces.
• Clamps, forms, bends, and crimps sheet metal.

View More

Technical Specs

  • Locking Clamp Product Grouping Locking Sheet Metal Clamps
  • Item Locking Sheet Metal Clamp
  • Max. Opening 3/8"
  • Throat Depth 1-3/4"
  • Clamping Force Not Rated
  • Nominal Clamp Size 8"
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 8"
  • Finish Black Epoxy
  • Material Steel
  • Locking Mechanism Guarded Quick Release Trigger
  • Screw Mechanism Adjustable
  • Jaw Width 3-9/64"
  • Jaw Type Straight and Flat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.