DV
PROTO

Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12

  • Item # 22DJ52
  • My Part #
  • Mfr. Model # J1200MHASD8
  • Catalog Page # 790
  • UNSPSC # 27111713
Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Combination Wrench
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Insulated No
  • Number of Pieces 8
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 14mm, 17mm, 19mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Range of Lengths 5-13/32 to 11-1/32"
  • Finish Satin
  • Standards ASME B107.100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.