DV
PROTO

8-1/4" Steel Breaker Bar with 3/8" Drive Size and Chrome Finish

  • Item # 1AH69
  • My Part #
  • Mfr. Model # J5265
  • Catalog Page # N/A
  • UNSPSC # 27111704
8-1/4" Steel Breaker Bar with 3/8" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Proto® hinge handle is designed for 3/8"-drive socket drivers. Made from heat-treated alloy steel.

View More

Technical Specs

  • Item Breaker Bar
  • Drive Size 3/8"
  • Overall Length 8-1/4"
  • Handle Type Knurled Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome
  • Material Steel
  • Features Head Flexes 90 Degrees From Horizontal
  • For Use With 3/8" Drive Sockets
  • Standards ASME B107.10M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products