Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROTO

Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 31CL24
  • My Part #
  • Mfr. Model # J261SGXL-TT
  • Catalog Page # 892
  • UNSPSC # 27112113
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 1/2"
  • Jaw Width 3/4"
  • Jaw Length 31/32"
  • Overall Length 5"
  • Handle Type Dipped
  • Tether Capable Tether Ready
  • Nonsparking No
  • Insulated No
  • No. of Jaw Positions 3
  • Material Steel
  • Finish Polished
  • Features With Grip, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, Flush Fastener, 15/64" Jaw Thickness
  • Standards ASME B107.23-2004
  • Includes Tether Point Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.