Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROTO

5.5mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish

  • Item # 2MA27
  • My Part #
  • Mfr. Model # J69055MPF
  • Catalog Page # N/A
  • UNSPSC # 27111704
5.5mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 1/4"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. Power sockets with high surface hardness are used in high-speed assembly operations. Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. Ideal for nut runners. Its high-strength magnet is made from a rare earth magnet alloy/nylon blend. Requires no bushings to hold the magnet in place. Side locking hole. Size is stamped on socket.

View More

Technical Specs

  • Item Power Socket
  • Drive Size 1/4"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 5.5mm
  • Overall Length 7/8"
  • Finish Black Oxide
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Output Type Hex
  • Features Magnetic
  • Standards ASME B107.33
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.