Skip Content

TP
PROTO

5-15/64" Steel Hand Ratchet with 1/4" Drive Size and Black Oxide Finish

  • Item # 53GL90
  • My Part #
  • Mfr. Model # J4749HTCBL
  • Catalog Page # 768
  • UNSPSC # 27111711
Hand Ratchet,Drive Size 1/4",5-15/64" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.966 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The small, pear head design of this ratchet by PROTO® is designed for access in tight, hard-to-reach areas. 90-tooth count allows for 4 degree arc swing. Its low-profile reversing lever design gives you quick, one-hand operation. It is contoured with an ergonomic design for comfort. Knurled bands allow for increased grip and slip resistance.

View More

Technical Specs

  • Item Hand Ratchet
  • Drive Size 1/4"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 5-15/64"
  • Finish Black Oxide
  • Number of Geared Teeth 90
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 4 Degrees
  • Material Steel
  • Features Double Nickel Chrome Plated for Enhanced Corrosion Protection, Contoured, Ergonomically Designed Handle for Comfort, Low Profile Reversing Lever Design for Quick, Single Hand Operation, Knurled Bands Allow for Increased Grip and Slip Resistance
  • Repair Kit Mfr. No. J54HTCFRK
  • Standards ASME
  • For Use With Sockets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.