ST
PROTO

3/8" Fixed Electronic Dial Torque Wrench, Torque Range (Ft.-Lb.): 2.1 to 20.8

  • Item # 4NAH8
  • My Part #
  • Mfr. Model # J6345
  • Catalog Page # 784
  • UNSPSC # 27111715
3/8" Fixed Electronic Dial Torque Wrench, Torque Range (Ft.-Lb.): 2.1 to 20.8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $723.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Dial Torque Wrenches

• 4-digit display Molded case included Accurate from 10% to 100% of full scale
All include NIST-traceable calibration certificates.
Meet or exceed ASME B107.28.
Proto®

• Calibrated to ±1% of indicated value CW and CCW Red/yellow/green lights and intermittent buzzer when adjustable target torque is reached

View More

Technical Specs

  • Item Electronic Dial Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Ratcheting No
  • Calibration Certificate Included Yes
  • Torque Measurement Type Inch-Pound,Newton-Meter
  • Torque Range (in.-lbs.) 25 to 250
  • Torque Range (Ft.-Lb.) 2.1 to 20.8
  • Torque Range (Nm) 2.8 to 28.2
  • Rotation CW/CCW
  • Graduations (in. lbs.) 0.1
  • Graduations (ft.-lbs.) 0.01
  • Graduations (Nm) 0.01
  • Overall Length 11"
  • Accuracy +/-1% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Converts ft.-lb., in.-lb., Nm
  • Visual/Audible Indicators Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Features High Contrast Rotary Dial Display
  • Material Steel
  • Power Source (1) 9V Battery
  • Standards ASME B107.28
  • Includes Blow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.