Skip Content

C3
PROTO

3/8"Drive SAE Chrome Socket Set, Number of Pieces: 13

  • Item # 24AH61
  • My Part #
  • Mfr. Model # J52112-TT
  • Catalog Page # 928
  • UNSPSC # 27111703
Socket Set,SAE,3/8 in. Dr,13 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

13-Pc. PROTO 3/8" SAE Chrome Socket Set features sockets that attach securely to ratchets using the Positive Control Pin Detent System. This system requires a separate tool to attach or remove the socket, so that sockets cannot be removed without specific intent. Pin detent will engage correctly regardless of which direction the socket is placed on the square drive. The TorquePlus™ internal design minimizes fastener rounding, to help to extend fastener life, and allow the user to more easily work with worn, rounded, or rusted fasteners. Tether ready.

View More

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Measurement Type SAE
  • Socket Size Range 1/4" to 1"
  • Number of Pieces 13
  • Std. Socket Point Styles Included None
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Tether Ready
  • Ratchets Included None
  • Sockets Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Standards ASME B107.5M
  • Includes (1) Socket Rail 13", (13) Socket Clips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.