Skip Content

TP
PROTO

3/8", 1/4" Chrome Socket Set, Number of Pieces: 53

  • Item # 49XF36
  • My Part #
  • Mfr. Model # J47053
  • Catalog Page # N/A
  • UNSPSC # 27111703
Socket Set,53 pcs.,1/4", 3/8" Drive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $607.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proto® 53-Pc. Drive Chrome Socket Set comes with both standard and deep sockets in a variety of drive types and sizes, to help you address a wide range of your fastener turning needs. The set includes 2 pear-head ratchets (one each, 1/4" and 3/8"), a 1/4" socket handle, and extensions.

View More

Technical Specs

  • Item Socket Set
  • Drive Size 1/4",3/8"
  • Number of Pieces 53
  • Std. Socket Point Styles Included 12,6,8
  • Deep Socket Point Styles Included 12,6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Not Tether Capable
  • Sockets Included 1/4" Drive 6 pt. std.: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
  • Standards ASME
  • Includes Tool Storage Box, Socket Clips, Rails
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.