DV
PROTO

3/4", 3/4", Open End Wrench, SAE, Full Polish Finish, Double End, Overall Length: 3-5/8"

  • Item # 1Q430
  • My Part #
  • Mfr. Model # J3124
  • Catalog Page # N/A
  • UNSPSC # 27111706
3/4", 3/4", Open End Wrench, SAE, Full Polish Finish, Double End, Overall Length: 3-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full polish finish provides corrosion and easy to clean surfaces, with a double nickel strike for rust resistance and prolonged life. 15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas.

View More

Technical Specs

  • Wrench Product Grouping Wrenches
  • Wrench Item Open End Wrench
  • Ratcheting Configuration Non-Ratcheting
  • Single End/Double End Double End
  • Reversing No
  • SAE or Metric SAE
  • Wrench Head Sizes 3/4", 3/4"
  • Overall Length 3-5/8"
  • Finish Full Polish
  • Head Angle 15 Degrees and 60 Degrees
  • Wrench Material Steel
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Wrench Shape Straight
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Features Antislip, Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms