Skip Content

DV
PROTO

25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 40JD12
  • My Part #
  • Mfr. Model # 33-725-TT
  • Catalog Page # N/A
  • UNSPSC # 41114201
Tape Measure,Steel Blade,25 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tape Measures

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-1/4"
  • Graduation Type in./ft.
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Case Type Closed
  • Case Material ABS with Rubber Grip
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Yellow
  • Blade Coating Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4"
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 11 ft.
  • Stud Markings Yes
  • Features Tethered Tool Capable, Slip Resistant Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms