Skip Content

WV
PROTO

23mm Alloy Steel Socket with 3/4" Drive Size and Satin Finish

  • Item # 6RCT5
  • My Part #
  • Mfr. Model # J5523M
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket,3/4 in. Dr,23mm,12 Pt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Proto® 12-point socket is ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.

View More

Technical Specs

  • Item Socket
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Socket Sizes 23mm
  • Output Type 12 pt.
  • Socket Depth Standard
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 2"
  • Finish Satin
  • Material Alloy Steel
  • Drive Type Square
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Standards ASME B107.5M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.