Skip Content
ST
PROTO

20" Steel Hand Ratchet with 3/4" Drive Size and Chrome Finish

  • Item # 1AP25
  • Mfr. Model # J5649
  • Catalog Page # 807
  • UNSPSC # 27111711
20" Steel Hand Ratchet with 3/4" Drive Size and Chrome Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $126.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Robust design includes a floating pawl design, and provides a 15° ratcheting angle while maximizing ultimate torque. A thin head design allows for access into tight work areas. Reversing lever designed for quick, one hand operation.

View More

Technical Specs

  • Item Hand Ratchet
  • Drive Size 3/4"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 20"
  • Finish Chrome
  • Number of Geared Teeth 24
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 15 Degrees
  • Material Steel
  • Features Flexible Up To 180 Degrees
  • Repair Kit Mfr. No. J5649RK
  • Standards ASME B107.10M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.