Skip Content

C3
PROTO

14" Locking C-Clamp, 7-1/16" Max. Opening, 5-1/2" Throat Depth

  • Item # 10G661
  • My Part #
  • Mfr. Model # J275XL
  • Catalog Page # N/A
  • UNSPSC # 27112120
14" Locking C-Clamp, 7-1/16" Max. Opening, 5-1/2" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.98 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Modern ergonomic clamps with aircraft aluminum alloy jaws for professional welding and metal work.
• Light weight for comfort and ease of handling for the intensive user.
• Spatter resistant material to ensure good working order and helps avoid tiresome cleaning.
• Heat-treated die cast jaws to ensure resist and durability.

View More

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Item Locking C-Clamp
  • Max. Opening 7-1/16"
  • Throat Depth 5-1/2"
  • Clamping Force Not Rated
  • Nominal Clamp Size 14"
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 14-1/4"
  • Finish Black Epoxy
  • Material Aluminum
  • Locking Mechanism Release Lever
  • Screw Mechanism Adjusts Clamping Pressure
  • Jaw Width 45/64"
  • Standards Federal Specification GGG-W-00649
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.