Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PROTO

12" Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 1AH77
  • My Part #
  • Mfr. Model # J5262
  • Catalog Page # 769
  • UNSPSC # 27111704
12" Socket Extension with 3/8" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Socket extension made of heat-treated alloy steel for strength and durability.

View More

Technical Specs

  • Item Socket Extension
  • Drive Size 3/8"
  • Overall Length 12"
  • Number of Pieces 1
  • Finish Chrome
  • Features Heat Treated Alloy Steel
  • For Use With 3/8" Drive Sockets
  • Standards ASME B107.500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.