Skip Content
ST
PROTO

11" Locking C-Clamp, 3-15/16" Max. Opening, 3-3/4" Throat Depth

  • Item # 4EAA1
  • Mfr. Model # J266XL
  • Catalog Page # N/A
  • UNSPSC # 27112103
11" Locking C-Clamp, 3-15/16" Max. Opening, 3-3/4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $36.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.96 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Wide and deep jaw profile to help clear obstacles and firmly clamp sections which locking pliers can not.
• Clamp in close quarters for auto body work and welding shops.

View More

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Item Locking C-Clamp
  • Max. Opening 3-15/16"
  • Throat Depth 3-3/4"
  • Clamping Force Not Rated
  • Nominal Clamp Size 11"
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 11-1/4"
  • Finish Black Epoxy
  • Material Steel
  • Locking Mechanism Release Lever
  • Screw Mechanism Adjusts Clamping Pressure
  • Jaw Width 15/32"
  • Standards Federal Specification GGG-W-00649
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.