Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROTO

10-1/2" Steel Quick Release Ratchet with 1/2" Drive Size and Chrome Finish

  • Item # 5PTV9
  • My Part #
  • Mfr. Model # J5449XLQR
  • Catalog Page # 771
  • UNSPSC # 27111711
10-1/2" Steel Quick Release Ratchet with 1/2" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Proto® quick-release hand ratchet has a 45-tooth gear design with 8° ratcheting angle, plus a thin pear head for access into tight work areas. Sealed design keeps out debris. Reversing lever designed for quick, one-hand operation. Knurled slip-resistant grip.

View More

Technical Specs

  • Item Quick Release Ratchet
  • Drive Size 1/2"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 10-1/2"
  • Finish Chrome
  • Number of Geared Teeth 45
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 8 Degrees
  • Material Steel
  • Features Corrosion Resistant
  • Repair Kit Mfr. No. J5449XLQRRK
  • Standards ASME B107.10M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products