Skip Content

NC
PROTO

1" SAE Black Oxide Impact Socket Set, Number of Pieces: 7

  • Item # 45EK90
  • My Part #
  • Mfr. Model # J1001SS
  • Catalog Page # 809
  • UNSPSC # 27111703
Impact Socket Set,7 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

7-Pc. Proto® Impact Socket Set contains a selection of sockets that feature the TorquePlus™ design, with rounded points that help keep the socket walls in contact with fastener walls and keep pressure off of the points. The sockets can then achieve a longer, better grip on the flat of the fastener head, making them ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. Heat treated to a lower hardness than hand or power sockets, to help ensure durability and withstand high-impacting torque loads from modern impact wrenches.

• Stamped size for easy reference
• Side locking hole

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 4 pt. Std.
  • SAE or Metric SAE
  • Drive Size 1"
  • Drive Type Square
  • Std. Socket Point Styles Included 4
  • Connection Type Retaining Ring
  • Number of Pieces 7
  • Sockets Included 1" PT: 3/4", 13/16", 7/8", 15/16", 1", 1-1/8", 1-1/2"
  • Finish Black Oxide
  • Features Torque Plus Design, Side Locking Hole, Stamped Size for Easy Reference
  • Standards ASME
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.