Skip Content
C3
PROTO

1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 101

  • Item # 33HE07
  • Mfr. Model # J47101-1
  • Catalog Page # 795
  • UNSPSC # 27111703
1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 101 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,027.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multiple-drive socket set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4", 3/8", 1/2"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/32" to 1", 4mm to 19mm
  • Number of Pieces 101
  • Std. Socket Point Styles Included 6, 12
  • Deep Socket Point Styles Included 6, 12
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 5", 7", 10"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Deep 10, 12, 13, 14, 15, 17, 19mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 5/8" Spark Plug, 13/16" Spark Plug, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 1", 1/2" Dr 6 Pt. Std. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Standards ASME
  • Includes Socket Set (33HE15), Storage Toolbox (1AC35)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.