DV
PROTO

1/2" Steel Crowfoot Socket Wrench with 1/4" Drive Size and Chrome Finish

  • Item # 19C340
  • My Part #
  • Mfr. Model # J4716CF
  • Catalog Page # N/A
  • UNSPSC # 27111706
1/2" Steel Crowfoot Socket Wrench with 1/4" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Antislip design (ASD) features a locking groove to prevent slippage.

View More

Technical Specs

  • Item Crowfoot Socket Wrench
  • Head Style Open End
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Socket Sizes 1/2"
  • Overall Length 1-3/16"
  • Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products