Skip Content
TP
PROTO

1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 15

  • Item # 54JG10
  • Mfr. Model # J74114K
  • Catalog Page # N/A
  • UNSPSC # 27111703
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $299.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Socket Set
  • Socket Type Impact Rated
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Drive Type Square
  • Std. Socket Point Styles Included None
  • Deep Socket Point Styles Included 6
  • Connection Type Square Drive
  • Number of Pieces 15
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
  • Finish Black Oxide
  • Features Torque Plus Design to Maintain Better Contact with The Fastener and Prevent Rounding, Through-Hole and Groove for Socket Retention
  • Standards ASME
  • Includes Foam Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.