DV
PROTO

1/2" Metric Black Oxide Impact Socket Set, Number of Pieces: 30

  • Item # 49XF42
  • My Part #
  • Mfr. Model # J74306
  • Catalog Page # 774
  • UNSPSC # 27111703
1/2" Metric Black Oxide Impact Socket Set, Number of Pieces: 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Std., 6 pt. Deep
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Drive Type Square
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Connection Type Hole Through
  • Number of Pieces 30
  • Sockets Included 1/2" Drive 6 pt. std.: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
  • Finish Black Oxide
  • Features Torque Plus Design, Size Stamped on Socket
  • Standards ASME
  • Includes Socket Clip, Socket Rail
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms