Skip Content

TP
PROTO

1/2"Drive SAE Chrome Socket Set, Number of Pieces: 66

  • Item # 54JG32
  • My Part #
  • Mfr. Model # J54132K
  • Catalog Page # 764
  • UNSPSC # 27111703
Socket Set,1/2" Drive Size,SAE,66 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,572.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The tools included in the Proto® TorquePlus™ 66-Piece 8- and 12-Point Chrome Socket Set are designed help minimize fastener rounding, extend fastener life, and let you more-easily turn worn, rounded, or rusted fasteners. Ideal for stubborn or damaged fasteners, and also on fasteners made from soft materials. The chemical-resistant foam organizational tray provides custom protective storage space for tools and sockets, and is made to fit the Proto® 540 Series storage drawer.

View More

Technical Specs

  • Item Socket Set
  • Drive Size 1/2"
  • Measurement Type SAE
  • Socket Size Range 3/8" to 1-1/2"
  • Number of Pieces 66
  • Std. Socket Point Styles Included 12,8
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included 12
  • Finish Chrome
  • Tether Capable Not Tether Capable
  • Ratchets Included Pear Head 1/2"
  • Sockets Included 1/2" Drive 8 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 1/2" Drive 12 pt. std.: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1/2" Drive 12 pt. Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1/2" Drive 12 pt. Flex: 1/2", 9/16", 5/8"
  • Standards ASME
  • Includes 1/2" Drive Pear Head Ratchet 10", 16", (3) Extensions 2-1/2", 5", 10", Break Bar 18-5/8", 3/8" Black Oxide 8-1/2", Sliding T-Handle 3/8", Universal Joint, (7) Socket Bits 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16", Adapter, Foam Organizational Tray
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.