Skip Content

TP
PROTO

1/2" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 19C415
  • My Part #
  • Mfr. Model # J5316DPL
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket,1/2 in. Dr,1/2 in. Spline close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Proto® spline socket delivers twice the torque of 12-point wrenches on double-box fasteners and more torque than hex wrenches on hex fasteners. Tightens high-strength bolts to high torque loads. Reduces the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. Easily turns fasteners with damaged corners. Precise fit between the fastening tool and its fastener reduces foreign object debris (FOD). Used on high-tensile strength fasteners on military and commercial aircraft and in heavy machinery applications involving vibration. Also used in automotive and industrial areas where high-performance torque is required.

View More

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Socket Sizes 1/2"
  • Output Type Spline
  • Socket Depth Deep
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 3-3/8"
  • Finish Chrome
  • Material Alloy Steel
  • Drive Type Square
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
  • Standards Military Specification MIL-W-8982/1A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.