Skip Content

TP
PROTEKTIVE PAK

Tray, Black, 14"H x 20"L x 14"W, 1EA

  • Item # 31AR60
  • My Part #
  • Mfr. Model # 37762
  • Catalog Page # N/A
  • UNSPSC # 41122808
ESD Tray,20in.Lx14in.Wx14in.D,Corrugated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PROTEKTIVE PAK stackable ESD tray allows you to store or transport ESD sensitive items, and is nestable to help save space. It features static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to the bottom and the foam is shuntable so board leads can be kept at equipotential. The static dissipative surface resistance is 1 x 106 to less than 1 x 109 ohms per ANSI/ESD STM11.11. Tray requires no assembly and is made from impregnated corrugated material that’s more durable than coated or printed material. The buried shielding layer minimizes sloughing and rub-off contamination. Tray is made from 100% recycled material and is 100% recyclable.

View More

Technical Specs

  • Tray Item Tray
  • Load Capacity 8 lb.
  • Outside Height 14"
  • Outside Length 20"
  • Outside Width 14"
  • Temp. Range 32 Degrees to 200 Degrees
  • Color Black
  • Material Cardboard
  • Resists Abrasion
  • Standards ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11
  • Includes Plastic Corners
  • Package Quantity 6
  • ESD Conductive Yes
  • Inside Length 18"
  • Inside Width 11-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.