Skip Content

TP
PROTEKTIVE PAK

Divider Box, Black, 2-1/4"H x 32-3/4"L x 25-1/2"W, 1EA

  • Item # 31AR44
  • My Part #
  • Mfr. Model # 37229
  • Catalog Page # N/A
  • UNSPSC # 24112404
ESD Divider Box,32-3/4 x 25-1/2 x2-1/4in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PROTEKTIVE PAK divider box features impregnated corrugated material to help shield ESD sensitive items from charges and electrostatic discharges with lid in place, lid is sold separately. Static dissipative surface resistance of 1 x 106 to less than 1 x 109 ohms per ANSI/ESD STM11.11. The buried shielding layer helps minimize the possibility of sloughing and abrasion contamination. Easy to assemble without the need for glue, staples, or tape. 100% recycled material and is 100% recyclable.

View More

Technical Specs

  • Item Divider Box
  • Outside Length 32-3/4"
  • Outside Width 25-1/2"
  • Outside Height 2-1/4"
  • Inside Length 32"
  • Inside Width 25"
  • Inside Height 2"
  • Volume Capacity 0.92 cu. ft.
  • Material Cardboard
  • Color Black
  • Divider Color Black
  • Use Lid Number Mfr. No. 37550
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 4
  • ESD Conductive Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.